
4in x 6-5/8in Steel Safety Railing Double Mounting Socket for Construction Site
Mfr # SRDSKT-4663
Zoro # G116521687
product price: $61.49
/eaKey Features
Material
Casting Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRDSKT-4663
Zoro #
G116521687
UPC #
840223636675
Country of Origin
China
Details
Material
Casting Steel
Color
Silver
Description
To facilitate the installation, secure hold, and stability of railing systems get Mytee Products 4 in X 6-5/8 in Safety Railing Double Mounting Socket. This crucial component acts as an anchor point for attaching the safety railing posts to various surfaces, like concrete, wood, or other materials. This socket will enable you to flexibly use railing posts at the necessary place. Learn more about this product below:- Dimension and Functioning: Our floor-mounted industrial socket has a length and width of 4 and 6-5/8 inches, respectively. It will give a secure base to the railing system while distributing the load. It has an inner diameter of 1-3/4 in and an outside diameter of 2-1/8 in. You can fit tubular safety railings that have an outside diameter of less than 1-3/4 in. Its a double socket, which will incorporate two railing posts, connecting them. It plays a crucial role in the effectiveness and reliability of the railing system. Robust Structure: Our mounting sockets are engineered from highly durable and robust casting steel that offers great load-bearing capacity. The metal is further coated to protect it against corrosion, UV, and other weather challenges. Bolt-On Installation: You will find pre-drilled holes on the base plate of the mounting sockets. The pre-defined locations for fasteners will facilitate easy installation. You will get anchor bolt sets to complete the installation. You need to ensure that alignment is proper for the integrity and stability of the railing system. Surface Mounting Sockets: Our mounting sockets offer compatibility with various flat surfaces, such as concrete or decks. Moreover, you can utilize them in construction sites, industrial facilities, commercial buildings, and residential properties. Note: Regularly inspect the mounting sockets necessary for continued effectiveness and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.