Shop MYTEE PRODUCTS
See all product information
Create Account
4in x30ft Kinedyne Winch Strap w/Chain Anchor - WLL 5400 lbs HD Blue 4in Tie Down Straps w/Hook
- Mfr # WS430B-C-K
- Zoro # G325021251
product price:Â
$
59.99
/ea
Key Features
Width
30 ft
Length
4 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS430B-C-K
- Zoro #
- G325021251
- UPC #
- 840223624856
- Country of Origin
- United States
- Color
- Blue
Dimensions
- Width
- 30 ft
- Length
- 4 in
Description
Kinedyne Winch Strap - 4in Webbing with Chain Anchor and Webbing - 30 ft. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit:5,400 lbs Capacity: 16,200 lbs. Weight: 7.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.