
4in X40ft Winch Straps Kinedyne w/Flat Hook, WLL 5400 Flatbed Tie Down Strap, 10PK
Mfr # WS440Kx10
Zoro # G916493665
product price: $237.99
/pk 10, $23.80/ea
Free Shipping & Returns
Key Features
Material
Steel Q235
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS440Kx10
Zoro #
G916493665
UPC #
840223605459
Country of Origin
China
Details
Material
Steel Q235
Color
Gold
Description
Pack Size: 10 Pack Winch Strap - 4 in Webbing with Flat Hook - 40 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit:5,400 lbs Weight: 5. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.