Shop MYTEE PRODUCTS

4inX12ft Pukka Flat Quick Sleeve 5/16inThick Wear Pad for 4in Wide Slings

  • Mfr # FWP-PUKA-516-412
  • Zoro # G025022817

product price: 
$
23.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FWP-PUKA-516-412
Zoro #
G025022817
UPC #
199145009884
Country of Origin
Cambodia

Description

This 4in x 12in Flat Quick Sleeve Wear Pad from us is an essential rigging accessory designed to protect lifting slings during demanding applications. It is manufactured using high-quality Pukka material, ensuring durability and resistance against sharp edges, abrasive surfaces, and pressure points that can damage the sling. The key details of our sling wear pad are outlined below: Size: With a sleeve length of 12in, this wear pad provides sufficient coverage at critical contact points. The 4in sleeve width is compatible with 2in slings, which provides a good fit and enhanced protection. Its 5/16in thickness creates a barrier against wear and cuts. Material: The wear pad is manufactured using premium Pukka material that provides superior cushioning and exceptional resistance to wear and tear. It also ensures long-lasting performance in rigorous environments. Flat Quick Sleeve: The flat quick sleeve design simplifies installation and removal, reducing downtime during rigging. It relies on friction to stay securely in place during operations, eliminating the need for additional securing tools. Enhanced Safety: Our sling wear pad acts as a protective buffer between the sling and load, and prevents sling failure caused by sharp edges and high-pressure contact. It safeguards both the sling and load, ensuring safer lifting operations. When to Use this Wear Pad? When lifting loads with sharp or abrasive edges to prevent sling damage. In heavy-duty rigging operations, especially with high-pressure or uneven loads. When there are visible signs of wear or abrasion on slings at contact points. During operations requiring added sling protection to ensure safety and prolong sling life. When using steel or synthetic slings that need buffering to avoid cuts or abrasions. Safety Guidelines Inspect the wear pad for damage, tears, or excessive wear before each use. Ensure the pad is securely fastened and positioned correctly on the sling. Keep the wear pad and sling free of dirt, grease, or debris to maintain functionality. Replace the wear pad immediately if it shows significant wear, tears, or compromised integrity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.