
4inX30ft Ratchet Straps w/chain, WLL 5400 Tie Down Strap, 2PK
Mfr # RS430CAx2
Zoro # G216250418
product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS430CAx2
Zoro #
G216250418
UPC #
840223623705
Country of Origin
Cambodia
Dimensions
Length
4 in
Details
Color
Yellow
Description
Pack Size: 2 Pack 4 in Ratchet Strap with Long Handle and Webbing Our Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.Strap Length:30ft End Hardware: Chain Anchor G70 3/8 in, 15in long Working Load Limit:5,400 lbs Capacity:16,200 Lbs
- Pack Size: 2-Pack
- 4" Ratchet Strap with Wide Handle and Webbing and Chain Anchor End Hardware
- 30 ft Length
- Working Load Limit: 5,400-lbs
- Capacity: 16,200-Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.