
4inX30ft Ratchet Straps w/chain, WLL 5400 Tie Down Strap, 4PK
Mfr # RS430CAx4
Zoro # G316250448
product price: $316.99
/pk 4, $79.25/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS430CAx4
Zoro #
G316250448
UPC #
840223618473
Country of Origin
Cambodia
Dimensions
Length
4 in
Details
Color
Yellow
Description
Pack Size: 4 Pack4in Ratchet Strap with Long Handle and WebbingOur Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.Strap Length:30ftEnd Hardware:Chain AnchorWorking Load Limit:5,400 lbsCapacity:16,200 Lbs
- Pack Size: 4-Pack
- 4" Ratchet Strap with Wide Handle and Webbing and Chain Anchor End Hardware
- 30 ft Length
- Working Load Limit: 5,400-lbs
- Capacity: 16,200-Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.