4inx30ft Winch Strap w/ Chain Anchor - 6670 lbs High Abrasion Tie Down Strap

  • Mfr # WS430AC
  • Zoro # G825020884
product price: 
$
38.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WS430AC
Zoro #
G825020884
UPC #
840223631700
Country of Origin
Cambodia

Description

Securing and stabilizing heavy loads from falling is one of the key components during transportation. If you want to avoid unforeseen circumstances, like load spillage, damage to cargo, safety hazards, etc., tie down your loads with winch straps with anchor chains from Our Products. It is a vibrant Orange winch strap for high visibility. Take a tour of its specifications and benefits below:- Strength and Durability: Our 4 inch wide and 30 feet long winch strap comes with a chain anchor. It's incredibly resilient and with a working load limit of 6,670 lbs and a break strength of 20,000 lbs, making it for freight hauling. Polyester: The winch straps are made from resin-coated polyester, making it resistant, durable, and against various environmental factors. Firm Chain Anchor: The chain anchor at the end of webbing straps is made with alloy steel, galvanized with Orange zinc. Lastly, the coating will resist corrosion and rust on chain anchor. Secure Method of Fastening: A winch strap features a chain anchor and a clevis hook for smooth and attachment. It's constructed from alloy steel for a and cargo fastening, eliminating the risk of shifting or falling during transit. The chain is secured with reinforced stitching. High-Visibility: Our winch strap is introduced highly in Orange to enhance visibility and recognition on roads. It ensures safety and eradicates any confusion during operation. High-Abrasion Resistance: The straps are made from high-abrasion polyester webbing. The rough and tough strap can withstand and resist damage caused by constant rubbing against surfaces and cargoes. The webbing is strong enough to tackle the constant rubbing but to increase it lifespan, truckers can utilize corner protectors of different material and design. It's time to upgrade your flatbed trailer with our 4in x 30ft Winch Strap with Chain Anchor. Experience the difference in quality and performance. Note: We have tagged the WLL of all the winch straps to meet the DOT regulations and WSTDA recommended standards.

Ratings & reviews