Zoro Homepage

4inx30ft Winch Straps Blue w/flat hook, WLL 5400 Flatbed Tie Down Strap, 10PK

  • Mfr # WS430Bx10

  • Zoro # G916250404


product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430Bx10
Zoro #
G916250404
UPC #
-
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Blue

Description

Pack Size: 10 Pack Winch Strap - 4 in Webbing with Flat Hook BLUE Color- 30 ft.All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit: 5,400-lbs.
  • Pack Size: 10-Pack
  • Winch Strap - 4" Webbing with Flat Hook - 30 ft. - Blue
  • Working Load Limit: 5,400-lbs.
  • All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations.
  • All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.