Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4inx30ft Winch Straps w/flat hook, WLL 5400 Flatbed Tie Down Strap, 10PK

  • Mfr # WS430x10

  • Zoro # G816250313


product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Yellow
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430x10
Zoro #
G816250313
UPC #
199145049156
Country of Origin
Cambodia

Dimensions

Width
4 in
Length
30 ft

Details

Color
Yellow

Description

Pack Size: 10 PackWorking Load Limit: 5,400 lbs.Breaking Strenght: 16,200 lbsWinch Strap - 4in Webbing with Flat Hook Yellow Color - 30 ft.All winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations.All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.
  • Pack Size: 10-Pack
  • Winch Strap - 4" Webbing with Flat Hook - 30 ft. - Yellow
  • Working Load Limit: 5,400-lbs.
  • All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations.
  • All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.