Shop MYTEE PRODUCTS
Create Account
4inx4inx10inGreen Flatbed Edge Protectors for Cargo Loads & Tie Down Guard, 20PK
- Mfr # PCPVB12-4-Gx20
- Zoro # G225022129
product price:Â
$
65.99
/pk of 20, $3.30/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPVB12-4-Gx20
- Zoro #
- G225022129
- UPC #
- 199145086564
- Country of Origin
- China
Description
We are introducing green HDPE-constructed V-shaped corner protectors. It protects the strap webbing from abrasion and sharp loads, increasing its life and ensuring uninterrupted performance. The V-shape design effortlessly contours to different loads (but specific) and cargoes, such as concrete blocks, plywood sheets, drywall, pallets, etc. It's a perfect combination of strength and flexibility that allows haulers to save significantly. Learn more about the product details below:- Dimension Details: We have constructed this corner protector 10 inches in length, 6 1/2in width, and 3 1/8in height. The drop (slant height) of this cargo control equipment is 4 inches. It also features a 4 5/16in wide single slot that allows one tie-down strap up to 4in width (only). We have one more color in this size for you to explore. Durable Construction: Our corner protectors are made of High-Density Polyethylene (HDPE) material. It withstands repeated use without deforming. They don't easily get cracked or shattered due to their exceptional durability and strength-to-density ratio. The V-shape makes a strong 90-degree angle with crates and other flat surface goods to eliminate slippage of ratchet strap webbing. Even Pressure Distribution & Webbing Protection: The HDPE plastic corner protectors are the first choice of many flatbed drivers. It enables even webbing pressure distribution to eliminate the risk of twisted webbing. Corner protectors limit abrasion and cutting of straps from sharp edges. They create a smooth and rounded barrier that redirects the strap from the sharp tension point. Thus, the protector further minimizes webbing wearing and tearing, increasing its life Improved Safety: As you get more stability and firm holding with the corner guards, it eventually contributes to enhancing the overall safety of loads. The green corner protectors comply with FMCSA regulations. It protects the ratchet strap webbing from sharp edges and restricts any possibility of weakening. Consequently, after installing corner protectors, flatbed drivers and truckers can haul with greater confidence and enjoy their journey during long hauls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.