
4Pcs 2 inx10 ft Car Tire Tie Down Straps for Trailer w/Chain Anchors & Dual Ratchets, 4PK
Mfr # RST-210SM-CADSx4
Zoro # G022785777
product price: $153.99
/pk 4, $38.50/ea
Free Shipping & Returns
Key Features
Material
Carbon Structural Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RST-210SM-CADSx4
Zoro #
G022785777
UPC #
840223691339
Country of Origin
China
Details
Material
Carbon Structural Steel
Color
Yellow
Description
Secure vehicles on any flatbed or trailer during transportation with Mytee Products’ 2 in x 10 ft Side Mount Wheel Net w/ Two Ratchets & Chain Anchors - 3,300 lbs WLL. Attach this wheel tie-down strap to the vehicle’s (car, truck, SUV, or sports car) tire, preventing unnecessary movements and shifts. Adjust the strap with a ratchet and secure it with the chain anchor. Explore more about our exceptional towing tie-down strap below:- Dimension & Design: Our yellow car hauler strap is 10 feet long and 2 inches wide. Its unique design goes around the outside of the vehicle’s tire. It includes two ratchets for tightening the wheel net into place and a 12 in chain chain with 3/8 in G70 hooks. The fixed-end webbing length is 8 inches. This will ensure secure attachment to the flatbed trailer. The wheel net straps eliminate shock transfer during transportation. Robust Construction: The webbing of the side mount wheel nets is polyester, which offers excellent tensile strength and resistance to abrasion and UV. It has reinforced stitches and seams for maximum security. It can withstand the forces exerted during transportation. Our side mount wheel strap can handle up to 3,300 lbs of load with a breaking strength of 10,000 lbs. It’s recommended not to exceed the mentioned load limit. Ratchet Handle with Chain Anchors: Our wheel tie-down strap includes two 2 in ratchet handles with an end fitting of chain anchors, including a forged hook. The ratchet handle is curated from carbon structural steel, whereas the chain and G70 hook are engineered from alloy steel. The chain and hook are yellow zinc coated, ensuring resistance against corrosion, rust, and other environmental elements. The coating further extends the life of the handle and chain. Additionally, these chain anchors offer a secure connection to D-rings, side rails, grab hooks, or stake pockets. Easy-to-Use: This tie-down strap easily fits around the tire. It offers compatibility with a wide range of cars, SUVs, and light trucks. It’s adjustable and can fit different-sized tires (check the tire fts circumference before buying), providing a secure hold on the wheels while preventing movement or shifting during transportation. Hassle-Free Installation: You don’t need additional hardware or tools for our side mount wheel net. Follow these simple steps:- Place the strap around the wheels. Attach the end webbing in the ratchet strap. Now, connect the G70 hook to the attachment of the flatbed trailer bed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.