4Pcs 2inx10ft Heavy Duty Car Tie Down Straps for Trailer 10,000 lbs Break Strength, 4PK

  • Mfr # WS210SM-DSx4
  • Zoro # G325021527
product price: 
$
78.99
/pk of 4, $19.75/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WS210SM-DSx4
Zoro #
G325021527
UPC #
840223691438
Country of Origin
Cambodia

Description

Pack Size: 4 Pack Secure your vehicles during transportation with 2inx10ft Side Mount Wheel Net - 3,333 lbs WLL. You can use these tie-down straps to secure vehicles, particularly trailers or flatbed trucks. Attach these straps to the wheels, ensuring a secure hold and snug fit to prevent shifting or movement during transportation. Learn more about our product below:- Measurements: Our yellow car hauler straps are 10 feet long and 2 inches wide. They feature soft loop straps that securely sit over the tire. Our tie-down will fit perfectly to your vehicle securement application needs. The color option we provide is yellow, which offers high visibility. Durable Webbing Material: We have engineered our car hauler straps from a highly durable polyester material that ensures the webbing has a high tensile strength. The webbing allows limited flexibility, which keeps the vehicle secured and reduces any risk of movement. It's an abrasion-resistant tie-down strap that withstands the forces exerted during transportation. The webbing is designed to withstand a load capacity of up to 3,333 lbs. with a breaking strength of up to 10,000 lbs. Versatile Tie-Down Strap: You can use our car dolly straps for various vehicles, including cars, UTVs, and more, during transportation. It's adjustable and can fit different-sized tires, providing a secure hold on the wheels while preventing movement or shifting during transportation. Functionality: Our side mount wheel will cover smaller and larger trucks (check the size before buying). You have to place it over the tire and utilize a ratchet with flat hooks (sold separately) for adjustment. It will secure your tire over trailers and other vehicles, keeping the vehicle intact and preventing movement and shifting during transportation. Hassle-Free Installation: You don't need additional hardware or tools for our side mount wheel net. Follow these simple steps:- Place the strap on the wheels by adjusting the cross-piece over the tire and the cam piece on the side. Utilize the ratchet with a flat hook (sold separately) and attach the flat hook to the flatbed trailer bed. Now, use your ratchet (not included), place the extra strap inside it, and tighten it as per the tension or requirement. Voila, your vehicle is secured. Note: For safety reasons, using four-wheel nets to secure all four tires when tying down any vehicle is recommended.

Ratings & reviews