Shop MYTEE PRODUCTS

4inx40ft Ratchet Strap with Chain Anchor 5,400 Lbs WLL Tie Down Cargo Truck Straps

  • Mfr # RS440CA
  • Zoro # G825022529

product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS440CA
Zoro #
G825022529
UPC #
840223682016
Country of Origin
Cambodia

Description

Truckers! It's a polyester webbing strap that's rugged yet soft to protect your loads/cargo during transportation. It has a chain anchor as an end fitting for a secure and tie-down attachment. The ratchet strap your loads from falling, shifting, or loosening. This way truckers can drive with peace of mind and avert potential accidents. Its strap's flexible side; includes a chain extension. The webbing has a fixed-end length of 14in, including a ratchet handle and chain extension with a grab hook. Every strap has a load handling capacity, our strap has a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs. Ratchet Mechanism: The crucial component of our strap is the ratchet handle. It enables the proper tensioning and adjustment of the strap while securing the load. The material and coating is specially added to ensure seamless operation in outdoor settings and changing weather conditions. Chain Extension End Fitting: The end part of our tie-down includes a chain extension with a grab hook for a secure hold. It's and attachment as it includes a hook, reducing the hook's risk of accidental slipping or detaching during transport. You can connect the hook with varied anchor points, including D-rings, O-rings, tie-downs, etc. Webbing Material: We have constructed the strap's webbing from polyester webbing, which barely stretches under heavy loads. It's resin-coated to enhance the resistance against constant rubbing and causing abrasion. You can utilize it with all types of loads/cargo but for edgy and sharp loads, utilize corner protectors that seamlessly fit on the loads. It increases the life of the strap and protects it from wear and tear. It can withstand other forces as well, including speed, road rigors, or emergencies. Note: We have mentioned the working load limit and breaking strength in all our tie-down straps to adhere to DOT regulations and WSTDA-recommended standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.