4Pcs 3 ft x 6 ft Ground Protection Mats w/ 6 Pcs Single Connectors 60 Ton Loads

  • Mfr # 10GPM-3605-SINGLE

  • Zoro # G722785985


product price:  $1,125.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10GPM-3605-SINGLE
Zoro #
G722785985
UPC #
840223641105
Country of Origin
China

Description

4 Pcs Ground Protection Mat - Black, Diamond Plated Length: 6 ft Width: 3 ft Thickness: 1/2 in Tread: Diamond Plated Tread on both sides Type A treads on one side for Pedestrian use Type B treads on the other side for Machines/Vehicles. Surface: Anti-Slip Color: Black Material: High-Density Polyethylene (HDPE) Load Bearing Capacity: 120,000 lbs Crush Rating: 240 PSI Temperature Range: -30°C to 60°C Pre-Drilled Holes: 4 Hand Handle Holes: 4 UV Inhibitor 6 Pcs Single Connectors for Ground Protection Mats Single Connectors (Two-way Locking) Material: High-Density Polyethylene (HDPE) Connects Ground Protection Mats. Recommend One (1) Single and Two (2) Double per Mat for Safety Measures. How Mytee Ground Protection Mats are Used? Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. Our mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.