Shop MYTEE PRODUCTS
Create Account
4Pcs 4Gallon Aluminum Trash Can w/ lids Bracket Mount for Truck, Vertical Mount, 4PK
- Mfr # TRC-M-4GALx4
- Zoro # G625020756
product price:Â
$
403.99
/pk of 4, $101.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRC-M-4GALx4
- Zoro #
- G625020756
- UPC #
- 840223686120
- Country of Origin
- China
Description
Pack Size: 4 Pack Mount your metal trash cans with lids vertically on the surface of tow trucks and wreckers with our 4 Gallon Aluminum Carrier Trash Can Mount. These brackets will hold the trash cans/bins or plastic buckets during transportation, preventing them from shifting or tilting. Thus, averting accidents or nuisance during operations. Mount these brackets on the surface of the tow trucks and wreckers. Measurements: The round surface mounting bracket with welded supporting plate has a 10 1/2in diameter and 2 3/4in height. The side supporting plate has a length and height of 9in and 4 1/2in. The unique design enables a fit for trash cans/bins and plastic buckets. You have to fit this bracket on a flat vertical surface. The plate connecting the round mount and steel plate is 3 3/4in. Construction: We have engineered our trash can mount from aluminum. It's known for its strength and durability, ensuring a long service life in outdoor settings. The material further ensures resistance to environmental elements, protecting from rust and corrosion. Mounting Method: It's a vertical surface mounting bracket. You can mount these securely to any carrier and bottom of the tow trucks and wreckers-bolt directly to the vehicle's frame. The plate has four pre-drilled holes making it and easy for you during installation. You will require hardware compatible with 3/8in holes in our brackets. Capacity: Our trash can bracket can hold up to a 4-gallon trash can (sold separately) or plastic buckets. However, staying within the existing load limit of 4 gallons is recommended. Additionally, you will need 21in bungee cords (sold separately) to protect the trash can lid from opening. Secure Mounting: This mounting bracket secures the trash cans on the vehicles. The brackets keep the cans stable and secure during sudden stops and maneuvers, keeping them from shifting or tipping. Thus, making our brackets easy to install. Easy Installation: The process of adjusting these brackets is simple. You have to drill holes in the place where you want to mount these at the marked position-measure the distance between the holes properly. Attach these mounting brackets and attach them securely with the screws & bolts (not included). Test the stability and now keep your trash without worrying.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.