Shop MYTEE PRODUCTS
Create Account
4Pcs SkyJack 112604 Non-Marking Scissor Lift Tire 200x 8, Compatible w/3015, 3215, 4PK
- Mfr # SL-SKY-200-8x4
- Zoro # G316521623
product price:Â
$
477.99
/pk of 4, $119.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SKY-200-8x4
- Zoro #
- G316521623
- UPC #
- 840223691148
- Country of Origin
- India
Description
Pack Size: 4 Pack The high-quality tire 112604 Non-Marking Tire For Skyjack - 200x 8 is now available from Mytee Products. It was created especially for Skyjack scissor lift vehicles. It is made to ensure excellent performance under a range of operating circumstances and facilitate the seamless transportation of items in industrial environments. It will offer outstanding dependability, durability, and performance. Find out more about its attributes and details below: Tire Dimensions: The tires measure 7-7/8 in 200 mm inches in length and 8 inches in diameter. It provides smooth operation and is a perfect match with Skyjack lifting equipment through seamless compatibility. Its perfect dimensions are 2-1/2 in x 8 in at the rim. By facilitating secure inventory management and seamless transportation, these tires will further minimize downtime. Non-Marking Rubber: We have engineered these off-white tires from rubber, which makes them ideal for sensitive floors in different settings. This high-quality material ensures scratch and scuff-free operation in indoor space. Rest assured, it will keep your floors clean and visually good. Compatibility List: These tires are specially designed for Skyjack scissor lift vehicles and it can replace the following OEM part numbers: 3015, 3215, and 3219. Utilize our tire in your warehouse and indoor spaces without worrying about scratches and marks. It will have similar or greater performance than your existing tires. Additional Features: Our Skyjack scissor lift tires feature split rim wheel assembly for smooth operation and maintenance. These rubbers will provide great service life following the structure hardness of 80+/-3. You will have smooth, consistent, and reliable performance in a wide variety of environments. Installation: Our tires offer hassle-free installation and maintenance, allowing quick and convenient tire replacement whenever necessary. Note: Please confirm the part number for your machine before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.