Genie 105454 Scissor Lift Tires 15 x 5
- Mfr # SL-GENIE-15-5
- Zoro # G016521695
product price:Â
$
254.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-GENIE-15-5
- Zoro #
- G016521695
- UPC #
- 840223602533
- Country of Origin
- India
Description
Genie Scissor Lift Tires Genie Manufacturer Number: 105454 Tire Size: 15 x 5 Rim Size: 5 x 12. 5 Static Load Capacity: 3,560 lbs Moving Load Capacity: 3,195 lbs 6km/h Mold On Non-Marking Wheel Assembly: Drive Type of Hub: 02 Color of the Non-Marking Rubber: Grey Color of the Rim/Center: Grey Fits Model Numbers: GS-2032, GS-4655, GS-4047, GS-3246, GS-3232, GS-2046, GS-2632, GS-2646, GS-3246 Please verify that you are ordering the correct part number for your machine before ordering. Please make sure your model is the EXACT model number listed, as these will not fit other model numbers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.