Shop MYTEE PRODUCTS
Create Account
4Pk 18in Spiral Shed Anchor Steel Heavy Duty Ground Screw Anchor Earth Auger, 4PK
- Mfr # HTSA-Dx4
- Zoro # G725021721
product price:Â
$
28.35
/pk of 4, $7.09/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTSA-Dx4
- Zoro #
- G725021721
- UPC #
- 840223637610
- Country of Origin
- China
Description
Pack Size: 4 Pack Introducing Mytee Products' Spiral Ground Anchors with Removable Eye Bolt. Our product is the epitome of strength and versatility. It's designed to offer you an easy anchor point on different soils. The spiral design helps in easy penetration, ensuring stability and secure hold. Meanwhile, the removal eye bolt can be attached or removed as needed. It offers more than you can expect; explore below: Anchors for Outdoor Adventures: It's an 18-inch spiral anchor with a removable eye bolt. You can install it to any soil in just 10 seconds-all you need is a 14 mm drill. You can also use a 14 mm adapter if you don't have the right size drill. Solid Structure for Repeated Use: Use our ground anchor of spiral shape to dig deep into the ground. You can use it often as it is made of solid carbon structural steel that provides up to 1000 lbs per auger of pull force. Adhere to the mentioned working load limit for maximum security. Durable & Rust Resistant: The black powder coating on ground anchors effectively prevents rust and cracking in spiral earth anchors with a removable eye bolt. It also extends its service life. The spiral design firmly anchors to the ground, reducing the risk of wind and heavy rain affecting the anchor points. Wide Application: Our ground anchor is highly flexible and can be used for various occasions. You can secure your tents, trampoline, swing, playground playsets, slides, canopies, pet rooms, fencing, etc. Take it for your outdoor adventure, such as beach or camping. Easy-to-Use: Just like the design, the functionality of spiral earth anchors is simple. You have to insert the electric drill in the bolt opening of the spiral anchor, or you can use the stick. But with the stick, you have to manually twist the spiral until it's inside the ground. Look for the functioning in the image.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.