4PK 18inx3in Rubber End Cap Replacement for Chicago Moving Dolly - 1Pair, 4PK
- Mfr # MD-CHICAGO1832Ex4
- Zoro # G025021414
product price:Â
$
65.99
/pk of 4, $16.50/ea
Key Features
Color
Gray
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD-CHICAGO1832Ex4
- Zoro #
- G025021414
- UPC #
- 840223695726
- Country of Origin
- China
- Color
- Gray
- Material
- Rubber
Description
Replace worn down or cracked rubber end caps of your moving dolly with a new one. Why? The damaged one will not protect the surfaces, provide a better grip, prevent slippage, or minimize noise when moving items. For an affordable, uninterrupted moving experience, utilize our latest rubber end cap, designed specially for Chicago moving dollies and accommodates an 18in x 3in size cap. You don't need to replace the entire moving dolly; change the top surface, and you're back in action. Explore an in-depth understanding of the product below. Non-Slip Surface: This end cap is constructed from rubber. It has shock-absorbing qualities and limits scuff marks and scratches on furniture or other sensitive items during moving. It protects the furniture as well as the hardwood dollies. Surface Compatibility: It has universal surface compatibility, enabling you to move a wide variety of furniture without worrying. The rubber end cap is designed for Chicago moving dollies of 18in x 3in size. Durable Construction: As mentioned above, this essential part is constructed from rubber. It will resist wear and tear and withstand repeated impacts while ensuring long-term usability. Easy Installation: The installation process is simple to follow-you can do it yourself. Firstly, insert the rubber cap on the moving dolly wood. Secure the rubber cap. You will require a pneumatic stapler and u-nails to secure the rubber cap. Voila, the cap is installed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.