Shop MYTEE PRODUCTS
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4PK 2ft x 8ft Green Ground Protection Mats & 6 Pcs Single Connectors
- Mfr # 10GPM-2805-GREEN-SINGLE
- Zoro # G216521624
product price:Â
$
977.99
/pk of 4, $244.50/ea
Key Features
Color
Green
Material
High Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10GPM-2805-GREEN-SINGLE
- Zoro #
- G216521624
- UPC #
- 840223697522
- Country of Origin
- China
Details
- Color
- Green
- Material
- High Density Polyethylene
Description
- 4 Pcs Ground Protection Mats - Green Length: 8ft Width: 2ft Thickness: 1/2 in Tread: Diamond Plate Tread on both sides Type A treads on one side for Pedestrian use Type B treads on the other side for Machines/Vehicles. Surface: Anti-Slip Color: Green Material: High-Density Polyethylene HDPE Load Bearing Capacity: 120,000 lbs Crush Rating: 240 PSI Temperature Range: -30 to 60 Pre-Drilled Holes: 4 Hand Handle Holes: 4 - 6 Pcs Single Connectors for Ground Protection Mats Single Connectors Two way Locking Material: High-Density Polyethylene HDPE Connects Ground Protection Mats. Recommend One 1 Single and Two 2 Double per Mat for Safety Measures. How Mytee Ground Protection Mats are Used? Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. Are mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs. ** While these Ground Protection mats have a high Crush Rating of 240 PSI and High Load capacity 60Tons, it is important to note that they do not have structural strength like ramps. They are meant to distribute the weight over mostly uniform ground to protect the ground and prevent vehicles from getting stuck. They are not meant to be used over large gaps as a bridge/ramp.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.