Shop MYTEE PRODUCTS
Create Account
4PK 2inx43in Bolt-On Retractable Ratchet Boat Transom Tie Down Straps 3000 WLL, 2PK
- Mfr # RS243RT-FWx2
- Zoro # G925021484
product price:Â
$
121.99
/pk of 2, $61.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS243RT-FWx2
- Zoro #
- G925021484
- UPC #
- 199145063640
- Country of Origin
- China
Description
This system perfectly works in freshwater and retracts with a click of a button. The construction and adjustable length eliminate the risk of messy and tangled straps. This transom strap time and effort while ensuring unmatched reliability. It features an auto-retract button to eliminate the slack, release tension, and wind the webbing inside the housing (self-storing spool/barrel) when not in use (self-retractable or auto-rewind system). Adjustable Length Webbing: It's a 2in wide and 43in long webbing strap. This extensive length provides flexibility to custom-fit specific cargo, especially boats and watercraft. Our strap will efficiently secure a small kayak or a large pontoon, providing reach to almost any size vessel or eyelets. Simply hook, ratchet, and be on the road. Built for Fresh Water: Our retractable boat trailer tie-down strap is constructed to work in all conditions. The ratchet is engineered from steel and coated with a yellow zinc plating for durability. The layer protects from corrosion (rust) when it comes in contact with water and changing weather conditions. Also, the ratchet handle has a comfortable design for hassle-free ratcheting. The overall assembly working load limit is 1,000 lbs, whereas the assembly breaking strength is 3,000 lbs. Do not exceed the mentioned working load limit (WLL). Secure Fastening: It features an S-hook with a retention clip (safety latch) end fitting. Connect the hook to the transom, boat, jetski, or anything to secure your load. hook failure or boat detaching from the trailer on roads or highways. The hook is further coated with polyethylene (PE) for protection against scratching or rubbing during hauling. Versatile Mounting Method: Mount these retractable ratchet straps easily to your trailer frame/transom or other anchor points. The bolt-on mounting method (hardware included) ensures a stable and secure connection. Whether you have a bunk or roller trailer, our boat strap will effectively align with different trailer configurations. Tie-Down Installation Steps: Bolt this boat trailer strap to the stationary location (trailer frame or transom). Utilize the hardware provided (2 bolts, 2 washers, & 2 nuts). Pull the handle down in the release position to start the operation. Attach the S-hook to an anchor. Pull the handle in the lock position. To release, pull the handle back to the release position, disconnect the hook, and press the red button.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.