Shop MYTEE PRODUCTS
Create Account
4PK 2'x16ft E-Track Ratchet Tie-Down Straps w/Manual Rocker Winder 4500lbs BS, 4PK
- Mfr # ETK-RS216RWx4
- Zoro # G725020878
product price:Â
$
70.99
/pk of 4, $17.75/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETK-RS216RWx4
- Zoro #
- G725020878
- UPC #
- 199145022142
- Country of Origin
- China
Description
Ready to upgrade your traditional tie-down strap with our products' rocker-winder ratchet tie-down strap with e-track fitting. It's a specially designed strap with unique features, like a manual rocker winder, a manual-locking system, a ratchet mechanism, e-fitting, and more. It reduces injury risks and wear from snap-back. It efficiently rolls up excess webbing inside the rocker device (features a hand wheel), making the load securement process fast, easy, and. Webbing Housing Locking System: Our e-track strap features a manual-locking system that keeps the webbing intact within the housing, restricting it from loosening up. You have to activate the locking mechanism by turning the rocker hand wheel counterclockwise. The damping spring secures the webbing winding from loosening, especially when pulling and retracting the webbing. E-Track Fittings: Our ratchet strap is equipped with a spring-loaded fitting that securely snaps into the standard E-track rail slots. Ratchet Mechanism: Set the proper tensioning around the loads with the ratchet mechanism. It securely tightens the webbing while protecting it from shifting during transit and reducing the risk of movement or damage. It's constructed from metal and coated with a protective layer for performance in outdoor environments. Also, the ratchet handle features 1 feet long webbing, including an e-track fitting on one end and a ratchet other end. Both ends are securely reinforced with the ratchet. Webbing Material: We have constructed this 2in wide and 16ft long rocker winder ratchet tie-down from gray polyester webbing (explore another size). Increase webbing life with corner protectors. Load Capacity: Our unique tie-down strap has a working load limit of 1,500 lbs and a breaking strength of 4,500 lbs. It's recommended not to cross WLL to protect users, the loads, and the surroundings from accidents. How To Use a Rocker Winder Ratchet Tie-Down Strap? Connect the adjusted end to an E-track rail. Pull the webbing (as much as needed) around your cargo and connect the e-fitting to the other end. Utilize the rocker winder to wind up access webbing. Next, use the ratchet handle to adjust the required tensioning. The releasing process is similar to other standard ratchet straps-pull the release button in the ratchet handle and fully open it (pull the strap a bit). Remove the e-track fittings. Retract webbing smoothly using the rocker winder into the webbing housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.