4Pk 34in Combination Steel Flatbed Winch Bar w/ Handle for Trailer - Yellow, 4PK
- Mfr # CWBC-EZ-PAINTx4
- Zoro # G825021560
product price:Â
$
170.99
/pk of 4, $42.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWBC-EZ-PAINTx4
- Zoro #
- G825021560
- UPC #
- 840223685208
- Country of Origin
- China
Description
Pack Size: 4 Pack If you have winch straps then our 34in Combination Winch Bar Yellow Powder Coated is perfect to securely tie your loads and easily release them off during unloading. Our combination winch bars will enable you to release/tighten winch straps and lever chain binders. It's curated from highly durable steel material, which will ensure its resilience in demanding conditions. Learn more about this product below:- Durable Construction: Our 34-inch long standard combination winch bar is engineered from steel material. The tubular winch bar is yellow powder coated, which secures it from corrosion and rust. Additionally, it's designed to withstand forces involved during strap and chain tensioning. Thus, giving you long-lasting performance, giving you strength, and stability. Functionality: The purpose of these flatbed winch bars which the bar has a diameter of 1 5/8in, a small tube diameter is 7/8in and a width of the tube is 1 3/8in, is to easily tie or release the winch straps during loading and unloading. It will keep truckers away from injuries and too much pressure on their hands, wrists, and shoulders. Thus, keeping your straps secure and your body safe. Easy-To-Use Design: Our winch bar for flatbeds has hollow, tapered, and angled tubes that seamlessly fit a wide range of winches, including portable winch, sliding winch, lashing winch, combination winch, etc. Also, it is compatible with bolt-on and weld-on style winches. It's the ultimate companion for your journey, providing you desired tension on your winch straps in your flatbed trailers or semi-trailers. Non-Slip Grip: Our standard combination winch bar has a grooved end with a knurled design, enabling you to secure your load while giving you additional leverage safely. It will not slip while you are adding tension to your winch. Additionally, these are easy to carry and store in your vehicle during transit. How to Use: The process of using the winch bar is simple-place the flatbed winch bar into the notch of the winch and pull it down. Repeat this process until the winch strap is tight. This way you will be able to secure large cargo in the flatbed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.