Shop MYTEE PRODUCTS
See all product information
Create Account
2 Pk 2in Ratchet w/ Flat Hook (No Strap), 2PK
- Mfr # RB2x2
- Zoro # G725022346
product price:Â
$
46.99
/pk of 2, $23.50/ea
Key Features
Color
Yellow
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB2x2
- Zoro #
- G725022346
- UPC #
- 840223622319
- Country of Origin
- Cambodia
- Color
- Yellow
Dimensions
- Length
- 2 in
Description
Pack Size: 2 Pack 2in Ratchet (No Strap) Working Load Limit: 3,333 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.