4PK 3inx30ft Ratchet Tie-Down Straps w/Wire Hook 15000lbs BS for Trailer Blue, 4PK

  • Mfr # RS330WH-Bx4
  • Zoro # G725021684
product price: 
$
216.99
/pk of 4, $54.25/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS330WH-Bx4
Zoro #
G725021684
UPC #
199145086007
Country of Origin
Cambodia

Description

We are bringing this blue ratchet strap with a wire hook, available in a 3in x 30ft size, which allows truckers to secure their loads easily and comfortably. This wire hook strap with a large handle is a must-have for truckers and haulers. Our wire hook ratchet strap is suitable for securing cargo on flatbeds, hauling heavy equipment, or whenever you need a reliable tie-down. Learn more about this trailer tie-down strap below: Size Availability & Capacity: This blue tie-down strap is 3in wide and 30ft long. It has a fixed end length of 14 1/4in. You can also find similar-sized straps in different color options in our inventory. The working load limit of the strap is 5,000 lbs, and the breaking strength of the tie-down strap is 15,000 lbs. Durable Construction: This ratchet strap is made using high-strength polyester material. It performs durably and is protected against harsh environments, UV rays, and heavy-duty applications. You can protect your straps further with our wide range of corner protectors and enhance their lifespan. Application: The trailer tie-down strap helps to minimize cargo shifting during transportation. It is ideal for flatbed truckers, movers, or haulers for safely transporting machinery, lumber, construction materials, and other similar loads. We also have different ratchet straps with various types of end fittings, sizes, and other features. Quick Attachment with Wire Hook: The wire hook, or double-J hook, delivers a quick, secure, and dependable connection for ratchet straps. Designed for strength, it performs reliably under rigorous load-securement demands. Its narrow, curved shape fits smoothly into D-rings, trailer side rails, welded loops, and other tight or hard-to-reach anchor points. The firm hold of rounded or compact tie-downs helps reduce the risk of slipping, while the streamlined profile ensures easy handling in confined spaces where larger hooks are less effective. Ratchet Mechanism: The ratchet function allows the strap to be tensioned firmly and efficiently, minimizing physical strain and enhancing safety through proper, consistent tightening. Improved Control with Large Handle: Get rid of the struggle or uncomfortable strap tightening with this longer ratchet handle. It provides better grip & control to the user for tensioning or releasing the strap, saving time and energy. You can also opt for these variations of our large handle straps.

Ratings & reviews