Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 4inx 4inX30in Cribbing Block w/Pyramid Surface & Comfortable Rope Handles -..., 4PK
- Mfr # CB-4x4x30x4
- Zoro # G925021521
product price:Â
$
362.99
/pk of 4, $90.75/ea
Free Shipping & Returns
Key Features
Material
UHMWPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-4x4x30x4
- Zoro #
- G925021521
- UPC #
- 199145064562
- Country of Origin
- China
- Material
- UHMWPE
Description
Want to protect the ground from heavy loads or forces? Explore our new size addition in cribbing blocks. It will support and stabilize jacks and lifting applications, under hydraulic feet of cranes, elevated work platforms (EWP), or aerial bucket trucks, borer, and similar equipment. We have manufactured this cribbing block from UHMWPE composite material that doesn't splinter like wood and corrode like metal. It works great against industrial chemicals, oil, etc. Moreover, the grooved structured design will ensure safe and secure stacking. Learn more about the product details below: Material Specification: We have utilized Ultra-High Molecular Weight Polyethylene (UHMWPE) composite material to create this stacking block. It ensures structural integrity under pressure and doesn't splinter like wood or corrode like metal. Moreover, it works greatly against industrial environments, fire, chemicals, oils, and rescue operations, like vehicle recovery, stabilization, and lifting support. Thus, ensuring smooth operation in varied environments. Dimension Details: Our composite cribbing block measures 30in in length, 4in in width, and height. It's perfect for commercial and industrial spaces. It will evenly distribute the load, protecting the ground from sinking and stabilizing the loads. If you wish to explore more cribbing block sizes, then check our inventory. Anti-Slip Design: This rectangular block has a grooved pattern on all sides (except where the handle is equipped). It creates an interlocking structure that allows stacking of blocks, reducing movement during jacking or lifting applications. This pattern further enables users to reach different levels, depending on the equipment. Load Capacity: Our stacking block will handle 26 tons loads. You can utilize it for vehicle maintenance or under hydraulic feet of cranes, elevated work platforms (EWP), or aerial bucket trucks, borer, and similar equipment. Adhere to the limit, as failure to do so will cause block deformation, accidents, injuries, and more. Fast & Safe Deployment: Our interlocking cribbing block is equipped with a handle on both sides. That enables block adjustment, stacking, and alignment as per the requirement. The handle is constructed from robust material, which is comfortable to hold, position, and align. Lastly, it enables fast and safe deployment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.