4PK 5/16in Clevis Slip Hook-4,700 LBS WLL Heavy Duty Grade 70 Tow Chain Hook for Truck Trailer, 4PK
- Mfr # CH516-SHx4
- Zoro # G925021309
product price:Â
$
23.55
/pk of 4, $5.89/ea
Key Features
Finish
Gold Chromate
Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH516-SHx4
- Zoro #
- G925021309
- UPC #
- 840223606708
- Country of Origin
- China
- Finish
- Gold Chromate
Dimensions
- Length
- 5/16 in
Description
Pack Size: 4 Pack 5/16in G70 Slip Hook 4700 lbs Working Load Limit Forged with High Strength Low Alloy Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.