4Pk 8inx8inx48in Flatbed Corner Protector V Edge Guard for Ratchet & Winch Straps, 4PK

  • Mfr # PCPVB48Gx4
  • Zoro # G925022702
product price: 
$
145.99
/pk of 4, $36.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCPVB48Gx4
Zoro #
G925022702
UPC #
199145057847
Country of Origin
Cambodia

Description

Begin your conveyance with an essential component! A 48in Plastic corner protector-a blend of durability and flexibility. These edge protectors are perfect for freight safeguarding during transportation and cargo management. The corner protectors help to enhance the longevity of the straps by protecting them against constant rubbing from sharp or edgy loads/cargo. Get a reliable ally for your next movement and reach your destination with confidence. Find more information on this corner protector below: Dimensions: Our plastic corner protector has an 8in drop on both sides, 48in in length, and 11in in width. It supplies enough space to house your strapping and minimizes the potential for damage to the cargo and the straps themselves. You can secure seven straps, each up to 4 inches wide. The design conforms ideally around the edges of various cargo types (confirm your needs). Check our different sizes, color variations, and types of corner protectors. Highly Durable & Crack Secure: These green cargo edge protectors are manufactured from high-density polyethylene (HDPE), which possesses both significant durability and strength. The material makes it secure against cracks and ensures it can be used again and again. It will return to its initial form after being bent. Cargo & Tie-Down Defense: Plastic edge guards are made to serve as a cushioning layer, stopping abrasion or undesirable movement. The slits help guide tie-downs and evenly distribute pressure, reducing stress on both the cargo and the straps. Optimal Deployment: Utilize the cargo corner protectors to protect construction materials, including cement bricks, marble tiles, concrete blocks, etc., as well as shipping pallets. It can safeguard more similar items than the ones mentioned here. This will help you take your shipments safely to the desired locations. Use our L-shape sideboard mesh brick guard corner protectors for a more hefty job! Simple to Manage: Regardless of their high strength and longevity, these plastic corner protectors are lightweight and easy to use. You can quickly place it atop the loads using our V-shaped extension handle when time is short, letting you proceed rapidly. Store it compactly when idle; this ensures great usability. Handles Tough Conditions: No necessity to stress about wear and scuffing. The material engineering is designed to perform under diverse environmental factors, including UV and weather, and protect against abrasion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.