4Pk 8'x10ft 50% Shade Multi Color Mesh Tarp w/Grommets - 10 Oz Heavy Duty PVC..., 4PK
- Mfr # MM8-10x4
- Zoro # G425021625
product price:Â
$
267.99
/pk of 4, $67.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM8-10x4
- Zoro #
- G425021625
- UPC #
- 840223685628
- Country of Origin
- China
Description
Pack Size: 4 Pack Introducing the our 8ft x 10ft Multi Mesh Tarp - Your Ultimate Heavy-Duty Solution for Versatile Outdoor Coverage! Crafted with precision, our Multi-Mesh Tarp is a formidable barrier against debris and dirt, offering unparalleled durability and functionality. This heavy-duty tarp is sized at a generous 8 feet by 10 feet, ensuring expansive coverage for a variety of applications. Heavy-Duty Construction: Engineered with a robust combination of 10 Oz PVC coating on Polyethylene Mesh, this tarp stands up to the toughest challenges, making it ideal for a myriad of outdoor applications. 50% Shade Multi-Colored Mesh: With a visually pleasing multi-colored design, this tarp not only provides shade from the sun but also enhances the aesthetic appeal of your space. The colors are mixed and varied, ensuring a unique look every time. Versatile Usage: From dump trucks to construction sites, yard enclosures to visual privacy solutions, this Multi Mesh Tarp proves its versatility. It's also suitable for applications like Gazebo Mesh, Pergola Mesh, and deck shade tarp, offering a wide range of uses to meet your specific needs. Weather-Resistant: Built to withstand the elements, this tarp will not rot or wither, ensuring longevity even in harsh weather conditions. The PVC coating provides an extra layer of protection, making it a reliable choice for all seasons. Easy Installation: The tarp is equipped with solid #4 brass grommets clinched every two feet along all four sides, allowing for easy and secure installation. The hems are reinforced with 2 thick polyester webbing, adding to the overall durability and strength. Breathable Design: Unlike regular Mesh tarps, our Multi-Mesh Tarp is porous, allowing air and water to pass through. This unique feature maintains airflow and facilitates drainage, preventing the accumulation of water and maintaining a comfortable environment beneath the tarp. Cut Size vs Actual Size for Mesh Tarps: All our Mesh tarps are hand made and cut-size is going to differ from the listed size by up to 2% or 6in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process. Enhance your outdoor experience with the our 8ft x 10ft Multi Mesh Tarp - the epitome of durability, versatility, and style. Invest in quality, invest in us!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.