4Pk Car Tire Tie Down Ratchet Lasso Straps w/ Chain Anchor 3,335 # WLL 2in x 8ft
- Mfr # TDK-RG-3004
- Zoro # G616493514
product price:Â
$
89.99
/pk of 4, $22.50/ea
Key Features
Overall Length
8 ft
Width
2 in
Material
High Quality Casting Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDK-RG-3004
- Zoro #
- G616493514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8 ft
- Width
- 2 in
Details
- Material
- High Quality Casting Steel
- Color
- Green
Description
Heavy Duty 2 in x 8ft Tie Down Side Mount Wheel Strap With Chain Anchor High Visibility Green Webbing For Safety and Reflective for Extra Visibility in Low Light Conditions Sold In Sets Of 4 Pieces 3333 lbs WLL 10,000 Breaking Strength Chain in Fixed end is 5/16 in G70 Length of Chain: 10 in With Hook measures 14 in DURABLE POLYESTER WEBBING. Heavy Duty 2 in x 8ft Car Tie Down Straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it. CORROSION-RESISTANT RATCHET AND O-RINGS. Our ratcheting mechanism and O-ring connection point are plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals. LONG RATCHETING HANDLE. The long ratcheting handle gives you more leverage than shorter handles, so its easier to reach the degree of tension you want. More tension with less force? You got it. HEAVY DUTY CHAIN ANCHOR. Our gold-chromate chain anchors are corrosion-resistant, so they wont wear out from rust over time. Heavy-duty chains are forged from heat-treated steel alloy, and theyre strong enough to lift a car with a crane! In this case, though, lets stick with using them to secure the car to your flatbed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.