Shop MYTEE PRODUCTS
Create Account
4PK Chain & Binder Kit 1/2in-5/8in Folding Handle Ratchet & 1/2inx12ft Binder Chain, 2PK
- Mfr # CBRSFH12x2-CH1212x2-KIT
- Zoro # G725021448
product price:Â
$
441.99
/pk of 2, $221.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRSFH12x2-CH1212x2-KIT
- Zoro #
- G725021448
- UPC #
- 199145015236
- Country of Origin
- China
Description
Kit Includes: (2 Pcs.) 1/2in - 5/8in Folding Handle Ratchet Chain Binder - Hi-Viz Safety Green, 18,100 lbs WLL Compatible Chain Size: 1/2in - 5/8in Compatible Chain Grade: G70 or G80 Material: Steel Finish: Powder-Coated Color: Green OSHA Safety Green Take Up: 6in Folded Handle Length: 9 1/2in Overall Handle Length: 13 7/8in Working Load Limit: 18,100 lbs Breaking Strength: 72,400 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (2 Pcs.) 1/2in x 12ft G70 Heavy Duty Binder Chain with Grab Hook Grade 70 transport chain with grab hooks on each end. Size: 1/2in x 12ft Working Load Limit: 11,300 lbs. Breaking Strength: 45,200 lbs These chains are not recommended for overhead lifting. Note: Ratings are governed by the National Association of Chain Manufacturers (NACM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.