Shop MYTEE PRODUCTS
See all product information
Create Account
4 Pack 5/16in-3/8in Ratchet Lever Load Binder w/Grab Hooks and Eye 7100 Lbs WLL, 4PK
- Mfr # CBRS516-GHEx4
- Zoro # G325021442
product price:Â
$
243.99
/pk of 4, $61.00/ea
Free Shipping & Returns
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS516-GHEx4
- Zoro #
- G325021442
- UPC #
- 840223641280
- Country of Origin
- China
- Color
- Red
Description
Pack Size: 4 Pack Secure your heavy loads easily using the 5/16in-3/8in Ratchet Load Binder with 3/8ft Grab Hook and Eye. Crafted from heavy-duty forged steel, this load binder is engineered to provide reliable and robust load securement for your transport needs. Versatile Compatibility: Designed to fit 5/16in to 3/8in chains, ensuring compatibility with various load sizes. Optimal Lengths: With a handle length of 13 inches, a barrel length of 10 inches, and a take-up of 8 inches, this load binder offers the perfect balance of leverage and control during tightening. Robust Construction: Crafted from heavy-duty forged steel, this load binder is built to withstand rugged conditions and heavy loads, ensuring durability and longevity. Ample Bearing-to-Bearing Length: With a bearing-to-bearing length ranging from 15 9/16 to 23 1/2 inches (closed-open), this load binder offers flexibility in accommodating various load sizes. Safety Assurance: Working Load Limit (WLL) of 7,100 lbs, clearly marked on each binder, with a breaking strength of 24,850 lbs, ensuring compliance with safety standards and regulations. Secure End Fittings & Ratchet Binder Eye: Equipped with a 3/8in Grab Hook and featuring an eye for attachment, these fittings ensure a secure hold for your chains, allowing for efficient and stable cargo fastening during transport. The eye in the ratchet binder serves as a versatile attachment point, enabling connection to other equipment or anchor points with ease, enhancing flexibility and safety in load-securing operations. Quick Installation Guide: Attach Hook: Connect the 3/8in Grab Hook and Eye to the chain ends. Position Binder: Place the load binder in line with the chain. Tighten: Use the ratchet handle to tighten the binder. Check: Ensure secure attachment and proper tension. Secure Handle: Lock the ratchet handle in place. Inspect: Verify all connections and tension before transport. Ready to Go: Your load is securely bound and ready for transport. Warning: Do not exceed the Working Load Limit to ensure safe usage and prevent potential accidents or damage. Enhance your transport operations with the reliability and strength of the 5/16in-3/8in Ratchet Load Binder with 3/8ft Grab Hook and Eye, offering peace of mind and confidence in your load securement efforts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.