Shop MYTEE PRODUCTS
See all product information
Create Account
4PK SkyJack Tires 161891 Scissor Lift Tires 16x5x 12 Plain Non-Marking Wheel Assembly, 4PK
- Mfr # SL-SKY-16-5-12-PLAINx4
- Zoro # G516276767
product price:Â
$
806.99
/pk of 4, $201.75/ea
Free Shipping & Returns
Key Features
Wheel Color
Gray
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SKY-16-5-12-PLAINx4
- Zoro #
- G516276767
- UPC #
- 840223602649
- Country of Origin
- Sri Lanka
Dimensions
- Length
- 16 in
Details
- Wheel Color
- Gray
Description
Pack Size: 4 Pack Sky Jack TiresSkyJack Manufacturer Number: 161891 Tire Size: 16 x 5 x 12 Rim Size: 3.75 x 12 Mold On Braking System: Plain Wheel Assembly: 5 Bolt Non-MarkingColor of the Non Marking Rubber: GreyColor of the Rim/Center: White Durometer Hardness of the Rubber IRHD: 80+/-3Fits Model Numbers: SJIII3220, SJIII3226, SJIII4620, SJIII4626, SJIII4632 Please verify that you are ordering the correct part number for your machine before ordering.It can also replace Skyjack OEM 132284. The only difference is that the 132284 tire has an off-white color of non-marking rubber. It is a mold on the non-marking tire.
- Pack Size: 4-Pack
- SkyJack Tires
- SkyJack Manufacturer Number: 161891
- Tire Size: 16 x 5 x 12
- Rim Size: 3.75 x 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.