Shop MYTEE PRODUCTS
See all product information
Create Account
4PK Tiedown Triangle Jhook for Reitnouer Flatbed, Step Deck Trailer 6,700lbs WLL, 4PK
- Mfr # JP-TD-TREITx4
- Zoro # G825020952
product price:Â
$
74.59
/pk of 4, $18.65/ea
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP-TD-TREITx4
- Zoro #
- G825020952
- UPC #
- 840223697072
- Country of Origin
- China
- Material
- Aluminum
- Color
- Silver
Description
Want a and strong anchor point to secure heavy cargo with G70 chains, and other chain binders tensioning tools? Find the other necessary details of our J-plate tie-down below: Size & Capacity: The J-Plate Tie-Down is available in size 6 1/2in x 6 5/8in, which makes it a functional anchor point for securing cargo. It has a Working Load Limit of 6,700 lbs to ensure that it can handle loads without failure under normal operating conditions. Material and Durability: The J-Plate Tie-Down is manufactured using high-quality Aluminum and it provides strength and resilience. It is resistant to deformation and wear, even under intense stress, making this product for long-term use in demanding environments. Triangle Opening: The triangle-shaped opening is specifically designed to fit G70 transport chains, commonly used for cargo securing. This shape naturally guides hooks or chain links into a secure position, minimizing movement and providing a tight, stable connection. The J-Plate is suitable for chain binders and tensioning tools. It is an indispensable cargo control accessory for professionals in trucking, freight, and logistics. Compatibility: It works with Reitnouer flatbed and step deck trailers equipped with J-Track systems. Its compatibility with the J-Track system ensures a secure and adjustable fit, making it suitable for various load configurations. Better Grip and Stability: The J-Plate Tie-Down provides a firm and stable grip with its durable Aluminum construction and triangle-shaped opening. This design helps to minimize chain movement and ensure that cargo remains stationary even on uneven terrain. By reducing shifting and improving load balance, The tie-down enhances safety during transport by reducing shifting and improving balance. How to Use It Slide the J-Plate into the J-Track on your trailer and position it as needed. Hook a G70 transport chain into the triangle opening for a secure fit. Attach the other end of the chain to your cargo, wrapping or fastening it as required. Tighten the chain using a binder or tensioning tool to ensure stability. Check the tie-down and chain for secure placement and proper tension. Safety Guidelines Do not exceed the 6,700 lbs WLL; always confirm your cargo's weight. Ensure the J-Plate is locked into the J-Track and the chain is tightly secured. Use only compatible G70 transport chains for and proper operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.