4PK Warning Stay Back 100ft Self-Adhesive Decal Sign-8 1/2inx18in Laminated Trailer Label, 4PK
- Mfr # DECAL-W100x4
- Zoro # G925020722
product price:Â
$
30.15
/pk of 4, $7.54/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DECAL-W100x4
- Zoro #
- G925020722
- UPC #
- 840223635975
- Country of Origin
- China
Description
Pack Size: 4 Pack Here's Our "Warning Stay Back 100 FT." safety decals for trucks, trailers, and gravel haulers carrying loose materials, like rocks, gravel, or debris. It truckers to alert drivers behind the trucks to maintain a distance of at least 100 ft. It further provides clear instructions to drivers behind. UV Stable Ink: These ink-printed stay back 100 ft. stickers offer visibility as it is designed with three main colors, including a white base, red, and black letters. It will indicate the drivers behind the trucks & trailers about warning for years. The life expectancy of the ink is 5-6 years in outdoor settings. Message: The purpose of this sign is to inform the drivers behind to maintain a safety distance of 100 FT. It gives a clear indication and warning that the vehicle is carrying loose materials, which may fall or damage the vehicle behind. It further indicates that the truck driver is not responsible for any damage caused to vehicles due to flying debris. -Quality Material: The warning sign is engineered from vinyl decal material. It's highly durable and capable of withstanding various weather conditions, including rain, sunlight, temperature, etc. Thus, making this Warning Stay Back 100 FT. It is less likely for the ink to fade or degrade when exposed to sunlight over time. Laminated: The front part of the sign is laminated, which acts as a protective layer against various weather conditions. The lamination makes cleaning easy and burden-free maintenance compared to unlaminated signs. The lamination will prevent graffiti or other contaminants, keeping the sign clean and legible. Easy Application: Our signs have a self-adhesive backing, which makes it easy for truckers and drivers to apply the safety sign to the rear of the trucks and trailers. It and secure installation without the need for additional tools or hardware. The adhesive is weatherproof-it will remain intact despite different weather changes. How to Apply Warning Stay Back 100 FT. Sign? Spray the space with water and clean the surface where you want to apply the sign. Make sure the surface is dry and clear. Now, peel off the adhesive cover from the sign and adjust your sticker on the vehicle. Keep the surface clean. Apply the sticker decal with pressure and remember to push out air bubbles under the vinyl, and voila, your warning sign is stuck for the next 5-6 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.