Shop MYTEE PRODUCTS
Create Account
4'x8ft Clear Vinyl Tarp - 24 MIL Thick HD Waterproof Vinyl Tarpaulin w/ Grommets, UV & Fire, 2PK
- Mfr # CVT4-8x2
- Zoro # G425021441
product price:Â
$
103.99
/pk of 2, $52.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVT4-8x2
- Zoro #
- G425021441
- UPC #
- 199145061042
- Country of Origin
- China
Description
A 4ft wide and 8ft long tarp can be used by different types of users across residential, commercial, and industrial settings. Check some essential points below:- All our clear vinyl tarps are hand-made, and the cut size is going to differ from the listed size by up to 2% or 6in We strive to get as close as possible to the actual size, but this is often unattainable due to fabric stretching and the manufacturing machinery. Quality Construction: This vinyl-constructed shade tarp gives strong durability. It has a thickness of 24 mil/22 oz, ensuring protection against tear, weather, and abrasion. There are more benefits that you can explore below:- It's impermeable to water and air. Keeps the space and goods dry even under heavy rain or snow. Won't crack or stiffen during winter. It will stay crack-free down to -25.6 Degrees F (-32 Degrees C). It's a fire-retardant tarp (ensuring fire safety concern) that meets standards like CPAI-84:1995 Clause 3.2. Note: Please let the tarp warm up to room temperature before unfolding or using it for the first time. Heat-Sealed Seams: Another key construction is heat-sealed seams to keep a single bonded layer of tarp. Heat-sealed joints will further keep the tarp from fraying, UV damage, and chemical wear (compared to sewn seams). Clear Transparency: This vinyl tarp is designed for long-term exposure with clear optical transparency despite continuous use. Note: The vinyl tarps are tinted light blue, only visible when folded. It will provide clear visibility when unfolded and in use. It protects against UV degradation over the year while restricting discoloration (light yellow or foggy discoloration from UV exposure) No Tools Needed: The tarp features grommets with an internal diameter of 14.86 mm/5/8in. It has been clinched at every 2 feet, enabling users to tie or hook it up in minutes. The grommets will serve as anchor points for ropes, bungee cords, or hooks. It will effectively keep the tarp from flapping or blowing away in the wind. Moreover, users can quickly hang, remove, or reposition the tarp without damaging it. Repair Tarp Tape Included: We have included repair tarp tape for this clear vinyl tarp. It features adhesive on one side, repair cuts and tears in the tarp immediately. The 2in wide and 37in long tap provides versatile applications, such as repairing machine covers, equipment covering, boat tarps, seats, umbrellas, banners, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.