5-1/2 inx8-1/2 inDriver Vehicle Inspection Report Book for Truck Drivers 10 Pcs

  • Mfr # DVIR

  • Zoro # G822786219


product price:  $27.99
/ea

Key Features

Color
White & Yellow
With Carbon/Carbonless
Carbonless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVIR
Zoro #
G822786219
UPC #
199145022098
Country of Origin
China

Details

Color
White & Yellow
With Carbon/Carbonless
Carbonless

Description

Drivers can keep track of their vehicle with our Products’ DVIR inspection book, which meets FMCSR requirements. It will guide them about the protocols they need to follow and protect them from unnecessary fines. It will enable drivers to verify the vehicle’s (tractor and trailer) interior and exterior components ft functionality. This crucial DVIR book is constructed from robust material that eliminates the risk of fading over the years. It further minimizes vehicle downtime and extends its lifespan. Learn more about this product below:- FMCSR Compliance: Our driver vehicle inspection report complies with and meets the Federal Motor Carrier Safety Regulations (FMCSR) requirements, including DOT 49 CFR 396.21 and 49 CFR 396.17(c)(2). It will guide you with regular maintenance suggestions and a detailed inspection checklist, including a list of tractor/truck and trailer parts. 2-Ply Design: This vehicle inspection book comprises two layers (original and duplicate) with a front and back cover. The first white layer is for business records, and the second yellow layer is for the driver’s reference, keeping all parties informed. The front cover has purple ink printing with a glossy finish, whereas blank ink on others (no finish). High-Quality Material: The 31 sets of form inspection forms are constructed from premium A-grade paper for clear and legible duplicates, eliminating the need for carbon paper. The book format has a front & back cover made from 250 gsm card paper, whereas the pages are designed from 50 gsm carbonless paper. Lastly, the back gray board cover is crafted from 350 gsm. It has high-quality ink to reduce the risk of fading and ensure readability after a long period of time. It can withstand frequent handling and storage. Ease of Accessibility: We have designed this inspection form in the standard size of 5-1/2 in x 8-1/2 in, making it convenient to access. The book reminds drivers of the protocols and necessary checklists, enabling them to act on any necessary repairs promptly. We are providing a pack of 10 pieces with 31 sets of forms in a book (a total of 310 forms). There are other important documents, like the Annual Vehicle Inspection Report and the ELD Backup Driver Log Book with/ Inspection Report for your journey. Commitment to Safe Driving: This driver’s vehicle inspection report will ensure truckers have safe driving and keep the vehicle in good operating order.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.