5-3/8in Heavy Duty Greaseable Strap Style Truck Trailer Cargo Dump Door Hinge, 4PK

  • Mfr # DTR-HINGE-538x4

  • Zoro # G816285063


product price:  $38.25
/pk 4, $9.56/ea

Key Features

Color
Black
Length
5-3/8 in
Material
Heavy Duty Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR-HINGE-538x4
Zoro #
G816285063
UPC #
840223628045
Country of Origin
China

Dimensions

Length
5-3/8 in

Details

Color
Black
Material
Heavy Duty Steel

Description

Pack Size: 4 PackMaterial: Heavy Duty SteelMount Type: Weld onStyle: Short Leaf Strap StyleOverall Length: 5-3/8inOverall Width: 4 InchPlate Width: 2-1/4 InchThickness: 1/4in Weight: 2.2 LbsWeather-Resistant: This Heavy Duty Greasable Hinge Strap can withstand harsh weather conditions.Greasable dump truck hinges are similar to other types of hinges and are greaseable with a Grease Zerk Fitting.The greaseable feature of these hinges makes lubrication easy, which helps to reduce friction and wear on the hinge, and ensures that it operates smoothly and easily.The Short Leaf Strap Style allows the hinge to be used for doors for truck trailers, Dump Trailers, Cargo Trailers, and more.In trailers, these hinges can attach the doors or ramps to the trailer frame, providing a reliable and secure connection. Includes zinc washer, hex head cap screw with locknut, and plastic bushing.


  • Pack Size: 4 Pack, Material: Heavy Duty Steel
  • Mount Type: Weld on, Style: Short Leaf Strap Style
  • Overall Length: 5-3/8" , Overall Width: 4-Inch
  • Thickness: 1/4", Weight: 2.2-Lbs
  • Weather-Resistant: This Heavy Duty Greaseable Hinge Strap can withstand harsh weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.