Shop MYTEE PRODUCTS
See all product information
Create Account
5 ft.
- Mfr # ETKV5-US
- Zoro # G325022005
product price:Â
$
16.69
/ea
Key Features
Color
Silver
Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKV5-US
- Zoro #
- G325022005
- UPC #
- 840223625495
- Country of Origin
- United States
- Color
- Silver
Dimensions
- Length
- 5 ft
Description
It's a series E-Track vertical - available in 5 feet. The material is galvanized to prevent rust and other corrosive environmental elements. It reduces the potential damage to freight caused by double-stacking pallets. The series E-Tracks are used inside vans and trailers, but you can use them for DIY projects (in homes or garages) Vertical e-tracks offer seamless compatibility with hardware such as ratchet Straps, Cam Straps, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.