Shop MYTEE PRODUCTS
Create Account
5 inx 22 in Tractor Bucket Grab Hooks Bolt 2 in Hitch Receiver for Kubota, Bobcat
- Mfr # TBP-DGH-516
- Zoro # G122785769
product price:Â
$
42.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBP-DGH-516
- Zoro #
- G122785769
- UPC #
- 840223635340
- Country of Origin
- India
Description
Technical Specs: Number of D-Ring: 2 Total No of Holes: 6 Bent Angle: 70 Degree Hook Size: 5/16 Inches Receiver Size: 2 Inches Width of D-Ring: 1/2 Inches Plate Thickness: 1/4 Inches Width of D-Ring: 1/2 Inches Built for Strength: Constructed from Grade 50 Structural Steel, this Tractor Bolt-on Plate is engineered to withstand the toughest challenges. Whether you ftre on a hobby farm or a professional job site, this product is up to the task. Double the D-rings, Double the Security: Featuring two D-rings with a 1/2-inch width, this plate ensures a secure grip on your load. The 5/16-inch hook size and 2-inch receiver size make it compatible with a wide range of equipment and materials. Easy Installation: Installing the Tractor Bolt-on Plate is a breeze. It comes with six bolts and washers, providing you with everything you need for a hassle-free setup. You ftll be ready to work in no time. Perfectly Bent for Efficiency: With a 70-degree bent angle on one side, this plate seamlessly matches your tractor fts bucket, enhancing its durability and stability during operation. No more worrying about your load slipping or getting damaged. Powder-Coated Finish: The powder-coated finish not only adds a sleek look to the plate but also offers exceptional resistance to corrosion and wear. It fts designed to last, no matter the weather conditions. Impressive Load Capacity: With a capacity of 4,700 lbs and a substantial 22 in x 5 in plate size, this product can handle heavy-duty items with ease. Whether you ftre lifting, dragging, or moving materials, this plate ensures top-notch performance every time. Compatible With Deere: 1025R, 2320, 2520, 2720, 2025R, 2032R, 2038R, 3032E, 4010, 4100, 4110, 4115 Why Choose Our Tractor Bolt-on Plate? Versatile and easy to install. Built to last with durable Grade 50 Structural Steel. High load capacity, making it perfect for heavy-duty tasks. Double D-rings for added security. Powder-coated finish for long-lasting durability. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.