Shop MYTEE PRODUCTS
Create Account
Tractor Bucket Hook w/ Tie-Down D Ring Backer Plate for Tractor Bucket
- Mfr # TBP-2P-DH
- Zoro # G125022441
product price:Â
$
75.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBP-2P-DH
- Zoro #
- G125022441
- UPC #
- 840223689039
- Country of Origin
- China
Description
It's time to enhance your working experience in the field with our Bolt-On Tractor Bucket Hooks w/ Tie-Down D-Ring, Backer Plate, & Grab Hook - Sold in Pairs. It's constructed from forged steel and powder coated to ensure durability, performance, and protection against rust & corrosion. Install this attachment on tractor buckets, trucks, and more for towing or load securing. Each has different dimensions, which are detailed here - the plate size is 8in x 4 1/4in and its thickness is 1/4in. The tie-down ring has a measurement of 2 13/16in x 2 3/4in and a thickness of 1/2in. Lastly, the hook size is 1/2in. We are providing this product in pairs. Key Features: The key components of our bucket hooks for tractors are as follows: tie-down D-rings, grab hook, and backer plate. You can attach straps, ropers, or chains easily. Grab Hook: This attachment point is to facilitate swift and easy connections with chains or cables for lifting or towing tasks. It will prevent slippage with a stronghold. Backer Plate: The 1/4in thick flat steel plate is placed below the tractor bucket to provide a firm and secure connection with the main grab hook and D-ring steel plate. It evenly distributes the stress or load over the truck. It includes similar holes for secure fastening. Thus, protecting material deformation, enhancing stability, and extending lifespan after continuous use. Forged Steel Material: We have used forged steel to increase the tensile strength and make it for various applications. It's designed to withstand a load capacity of up to 7,500 lbs with a breaking strength of 15,000 lbs. The protective layer from corrosion and rust in the long run. Moreover, you can utilize it with chains, straps with hooks, ropes, ratchet binders, etc. to tow, lift, and secure loads. Bolt-On Installation: The installation mechanism is simple:- Bolt as per after measuring and place the main steel plate on the tractor bucket and insert bolts inside, which you have to secure with the backer plate. The Backer plate goes below the bucket just beneath the main plate, allowing the bolts and screws to pass through the main steel plate, bucket, and backer plate. Thus, securing them with bolts and lock nuts. You will require certain tools to drill holes in the bucket and not the steel plate. You can the space as per your requirement and within a few minutes you will be able to mount these loader bucket hooks tractor with tie-down ring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.