Shop MYTEE PRODUCTS
Create Account
(5 Pack) 3ft x 6ft Heavy-Duty Ground Protection Mat - Tan, Diamond Plated, 5PK
- Mfr # GPM-3x6x05-TANx5
- Zoro # G525021020
product price:Â
$
781.99
/pk of 5, $156.40/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-3x6x05-TANx5
- Zoro #
- G525021020
- UPC #
- 199145062674
- Country of Origin
- China
Description
It creates a non-permanent pathway, allowing pedestrians and light to medium-duty machinery to pass through sensitive areas, like lawns, gardens, muddy, or uneven ground. Any machinery with or without a load under 60 tons can easily pass through. It's an anti-slip mat, featuring a diamond tread pattern for better traction and stability. Dimension Details: This construction mat measures 3ft in width, 6ft in length, and 0.5in in thickness. It's widely chosen as a temporary pathway that allows workers, small vehicles, generators, or machinery to pass through. Versatile Application: The key benefit of these plastic ground protection mats is their versatile uses. Some common uses are walkways at weddings, fairs, or festivals, flooring under tents or booths, or protecting turf in high foot-traffic zones. It is of use in construction, residential (especially protecting soil, grass, and lean from damage), and event environments. Anti-Slip Pattern: Both sides of our heavy equipment mats have diamond tread patterns, but for different purposes. One side has a Type A tread pattern that's specially designed for pedestrian use, whereas the other side has a Type B tread for machinery and vehicles. The pattern ensures proper traction on both sides for worker safety and operational stability. These will work efficiently in muddy, wet, or uneven terrain. Durable Construction: The ground protection mats are engineered from high-density polyethylene (HDPE) for flexibility and durability. It is designed to withstand the load limit of 60 tons and a crush rating of 240 PSI. The material efficiently handles changing weather conditions, acid, and alkali. Moreover, it can handle temperatures ranging from -30 Degrees C to 60 Degrees C. Pre-Drilled Holes & Lifting Space: You wil find pre-defined handle space for carrying this mat. It is also equipped with pre-drilled holes to connect more mats with the connector.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.