
50 Pack 2ft'x16ft Grey Heavy Duty E Track Ratchet Strap for Enclosed Trailers, 4000 lbs, 50PK
Mfr # ETKRS216x50
Zoro # G516250521
product price:Â $403.99
/pk 50, $8.08/ea
Free Shipping & Returns
Key Features
Material
Polyester
Length
2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETKRS216x50
Zoro #
G516250521
UPC #
840223633094
Country of Origin
Cambodia
Dimensions
Length
2 in
Details
Material
Polyester
Color
Gray
Description
Pack Size: 50 Pack E Track Ratchet Straps 2in x 16ft. Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs.51 in from fixed end to ratchetFixed End Length: 4 Ft Approx
- Pack Size: 50 Pack E Track Ratchet Straps 2" x 16'
- Working Load Limit: 1,333-lbs.
- Breaking Strength: 4,000-lbs.
- Fixed End Length: 4 Ft (Aprox)
- 51" from fixed end to ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.