50 Pcs 30in EPDM Adjustable Tarp Bungee Straps w/ S Hook -Water & UV Resistant

  • Mfr # RS-30A

  • Zoro # G716494084


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Material
EPDM Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-30A
Zoro #
G716494084
UPC #
840223617315
Country of Origin
China

Details

Material
EPDM Rubber
Color
Black

Description

Tired of fixed-length bungee tarps? Frustrating to buy new straps every time. Worry not heres our 30 in EPDM Adjustable Tarp Bungee Strap with an S-shaped metal hook. The revolutionary bungee strap offers flexibility to modify the adjustable length with precut holes. It adapts to your unique requirements. Heres a tour of its specifications and USPs. EPDM Engineered: The adjustable bungee strap is made with ethylene propylene diene monomer or EPDM. A synthetic rubber with high tensile strength and durability. Elastic Retention: The elasticity adapts to different lengths, ensuring a snug and secure fit around the tarps and cargo. It can withstand repeated stretching and deformation without losing its original shape or properties. Vast Resistance: The EPDM rubber is excellent in resisting weather conditions, ozone heat, UV radiation, and water. It exhibits exceptional endurance to various forces and stresses, showcasing remarkable non-brittleness. It can bear a temperature range between -49 degrees farenheit to 122 degrees farenheit. Galvanized Steel: The end fittings hook is made of galvanized steel for strength and rust protection. It has a protective layer of zinc to reduce the risk of bending, breaking, or corroding. Adjustable Slots: Our adjustable bungee straps have 19 slots to modify as per the stretch length. Compact Storage: The flexibility of our product enables you to easily coil up for compact storage. Keep it anywhere you want, car, truck, or toolbox. Versatility: The 30 in EPDM Adjustable Tarp Bungee Strap helps to secure luggage and cargo during travel, tie-down various outdoor gear, create custom-sized cargo nets, heavy-duty loads, and much more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.