Shop MYTEE PRODUCTS
See all product information
Create Account
(50 Pcs) 36in Heavy Duty Adjustable Bungee Cords with hook for Outdoor & Indoor, 2PK
- Mfr # BUNGEE-ADJ51636x2
- Zoro # G925022382
product price:Â
$
75.99
/pk of 2, $38.00/ea
Key Features
Color
White
Material
Polypropylene (PP) Yarn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUNGEE-ADJ51636x2
- Zoro #
- G925022382
- UPC #
- 840223617056
- Country of Origin
- Cambodia
- Color
- White
- Material
- Polypropylene (PP) Yarn
Description
Pack Size: 2 Pack/50 Pcs Adjustable Length: No need to carry multiple bungee cords. These Adjustable Bungee Cords allow you to find the perfect length effortlessly, ensuring you always have the right fit for the job. Durable Construction: These cords provide an optimal blend of flexibility and strength. Perfect for effortlessly managing extended applications with dependability. The outer material comprises Polypropylene (PP) Yarn, while the inner material consists of Rubber Thread. Easy Tension Adjustment: Adjusting tension and length is a breeze with the user-friendly design. Both hooks can be easily adjusted, allowing you to customize the cord to your specific needs. Additionally, these cords can be hooked to each other or attached to other items for maximum versatility. Versatile Usage: Whether it's for indoor, outdoor, or vehicle use, these bungee cords are perfect for attaching or securing items in various settings. From household tasks to industrial and vehicular applications, they've got you covered. Extended Tension Retention: Unlike regular-duty bungee cords, our Heavy Duty Adjustable Bungee Cords offer superior tension retention. This means they maintain their strength and reliability even after extended and repeated use, ensuring durability and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.