5/16 20ft G70 Chain 4 and Ratchet Binder Boomer 4 Transport Chains, 4PK

  • Mfr # 516CHRBx4

  • Zoro # G216278061


product price:  $299.99
/pk 4, $75.00/ea
Free Shipping & Returns

Key Features

Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516CHRBx4
Zoro #
G216278061
UPC #
-
Country of Origin
China

Dimensions

Length
5/16 in

Details

Color
Black

Description

Pack Contains:4 Pcs 5/16in x 20ft G70 ChainGrade 70 transportation chain with grab hooks on each end.Working Load Limit:4,700 lbs.Capacity:18,800 lbs.Note:Ratings governed by the National Association of Chain ManufacturersNACM.Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.4 Pcs 5/16-3/8in Ratchet BinderRatchet Binder. Working Load Limit:5400 LbsCapacity:19,000 LbsEasy to use and adjust, no snap effect, no recoilHeavy Duty Transport SecurementManufactured with heavy duty forged steelClearly stamped with Working Load Limit and CapacityMeets FMCSA and DOT SpecificationsNote:Ratings governed by the National Association of Chain ManufacturersNACM.


  • (4 Pcs) 5/16" x 20 G70 Chain - Working Load Limit: 4,700 lbs., Capacity: 18,800 lbs., Grade 70 transportation chain with grab hooks on each end.
  • Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.
  • (4 Pcs) 5/16-3/8" Ratchet Binder - Working Load Limit:5,400 Lbs, Capacity:19,000 Lbs, Easy to use and adjust, no snap effect, no recoil
  • Heavy Duty Transport Securement, Manufactured with heavy duty forged steel, Clearly stamped with Working Load Limit and Capacity.
  • Note:Ratings governed by the National Association of Chain Manufacturers(NACM).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.