
5/16 Grade 70 Clevis Grab Hooks Wrecker Tow Chain Flatbed Truck Trailer, 10PK
Mfr # GH516x10
Zoro # G816285186
product price:Â $40.99
/pk 10, $4.10/eaKey Features
Length
5/16 in
Color
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GH516x10
Zoro #
G816285186
UPC #
-
Country of Origin
India
Dimensions
Length
5/16 in
Details
Color
Gold Chromate
Description
Pack Size: 10 Pack Clevis Grab Hook with Pins. Replacement for 5/16 in Chains Forged Alloy Steel G70 Consists of Hook and Pin.Working Load Limit: 4,700 lbs Breaking Strength: 18,800-lbs
- Clevis Grab Hook with Pins Replacement for 5/16" Chains
- Material: Forged Alloy Steel Hook Grade: G70
- Consists of Hook and Pin
- Working Load Limit: 4,700-lbs
- Breaking Strength: 18,800-lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.