RTJ Cluster Hook Heavy Duty Wrecker Hauler Tow Towing Truck Chain Pair R T J, 8PK

  • Mfr # RTJHx8
  • Zoro # G316494088
product price: 
$
134.99
/pk of 8, $16.87/ea
Free Shipping & Returns

Key Features

Color
Gold Chromate
Material
Epdm Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTJHx8
Zoro #
G316494088
UPC #
840223624016
Country of Origin
China
Color
Gold Chromate
Material
Epdm Rubber

Description

Pack Size: 8 Pack Easy To Use Cluster Hook RTJ has 3 hooks attached together. Each towing cluster hook has it's own application. Extra enlarged Link provides convenient connection point. These versatile towing hook cluster can be used with a wide variety of vehicles: R Hook: Compatible with Ford Vehicles T Hook: Compatible with GM/Chrysler J Hook: Compatible with Foreign Working Load Limit: 4,800 Lbs Capacity: 18,800 Lbs

Ratings & reviews