5/16 in 12 ft G70 Chain (2) and Ratchet Binder Boomer (2) Transport Chains, 2PK

  • Mfr # 51612CHRBx2

  • Zoro # G422786282


product price:  $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Color
Gold Chromate
Hook Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51612CHRBx2
Zoro #
G422786282
UPC #
840223634787
Country of Origin
India

Details

Color
Gold Chromate
Hook Material
Forged Steel

Description

Pack Contains: (2 Pcs) 5/16 in x 12 ft G70 Chain Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 4,700 lbs. Capacity: 18,800 lbs. Note:Ratings governed by the National Association of Chain Manufacturers(NACM). Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain. (2 Pcs) 5/16-3/8 in Ratchet Binder Ratchet Binder. Working Load Limit:5400 Lbs Capacity:19,000 Lbs Easy to use and adjust, no snap effect, no recoil Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications Note:Ratings governed by the National Association of Chain Manufacturers(NACM).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.