5/16 in-3/8 in Green Folding Handle Ratchet Load Binder & 5/16 inx12 ft Binder Chain

  • Mfr # CBRS-FH56x2-CH51612x2-KIT

  • Zoro # G122786520


product price:  $181.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS-FH56x2-CH51612x2-KIT
Zoro #
G122786520
UPC #
199145013614
Country of Origin
China

Description

Kit Includes:- (2 Pcs) 5/16 in - 3/8 in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle - 7,100 lbs Compatible Chain Size: 5/16 in - 3/8 in Compatible Chain Grade: G70 or G80 Material: Steel Finish: Powder-Coated Color: Green OSHA Safety Green Take Up: 6 in Folded Handle Length: 9-1/2 in Overall Handle Length: 13-7/8 in Working Load Limit: 7,100 lbs Breaking Strength: 28,400 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (2 Pcs) 5/16 in x 12 ft Grade 70 Binder Chain Grade: 70 End fitting: Grab hook on each end. Chain Thickness: 5/16 in Chain Length: 12 ft Hook Size: 5/16 in Working load limit: 4,700 lbs Capacity: 18,800 lbs. Finish: Gold Chromate Ratings Governed By: NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.